Non Programmable Dual Power Digital Thermostat 1H/1C
This product has been replaced by
Manufacturer Part #1F83C-11NP
Blue® Non Programmable Dual Power Digital Thermostat 1H/1C
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with single stage heating, cooling and heat pump systems, without aux
- Millivolt and 3-wire hydronic zone valve compatible
- Features an easy to read, 4" Blue™ display
- Battery powered or hardwired with common wire
- Includes White-Rodgers F61-2634 wall plate
- Permanent program retention during power loss
- Non-programmable
- Keypad lockout, adjustable temperature set point limits and auto changeover
- Accurate within 1° F
Specifications
- Collection:
- Blue®
- Depth:
- 1-1/10 in
- Height:
- 5-1/5 in
- Power Source:
- Battery
- Programmability:
- Non-programmable
- Stages:
- 1H/1C
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 3-2/5 in