Sensi™ 4H/2C Touch Wi-Fi Thermostat

Part #W1F95U42WF  |  Item #7289573  |  Manufacturer Part #1F95U-42WF

$ 249.98 EACH

Stages:

4H/2C
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use with direct spark ignition and hot surface ignition system applications
  • Includes redundant and main solenoid valves, a pressure regulator, and a 2 position on/off switch for regulation/electrical shut-off of the solenoid valves

Green

Documents

Specifications

Application: Commercial

Auto Switching Heat Cool : No

Collection: Sensi™

Configuration: Conventional

Depth: 1 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 3-19/50 in

Maximum Temperature: 99

Power Source: [Battery, Electric, Hardwired]

Programmability: Programmable

Smart Home Compatibility: [Google Assistant, Amazon Alexa, Apple HomeKit]

Smart Home Enabled: Yes

Stages: 4H/2C

Touch Screen: Yes

Volts: 20/30V

Width: 5-63/100 in

Wireless Communication: Wi-Fi