80V Silicon Nitride Hot Surface Ignitor
768A Series 80V Silicon Nitride Hot Surface Ignitor
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Trane 768A-15 Ignitor
- Collection:
- 768A Series
- Height:
- 4 in
- Ignitor Type:
- Hot Surface
- Length:
- 2 in
- Material:
- Silicon Nitride
- Volts:
- 80V
- Width:
- 1/5 in