SureSwitch™ 3-7/8 in. Universal Electric Upgrade for Containment

Part #W49P11843  |  Item #4423942  |  Manufacturer Part #49P11-843

$ 73.86 EACH

Length:

3-7/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Universal electronic upgrade for mechanical contactors
  • Sealed relay to keep out ants and debris
  • Microprocessor controlled sealed compressor switching nearly eliminates contact welding and pitting
  • Compressor is protected from brownouts and short cycling
  • Five times contactor life
  • Coil voltage: 24V

Specifications

AMP: 40

Collection: SureSwitch™

Height: 2-3/8 in

Length: 3-7/8 in

Power Source: Battery

Type: W49P11843

Volts: 208/240V

Width: 2-3/4 in