White Rodgers 1 in. Zone Valve 2 Wire

W136110

Manufacturer Part #: 1361-103

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Four zone valves operate with one 40VA transformer
  • Maximum system pressure of 50 psi
  • Stainless steel valve stem
  • Motor can be removed without draining system
  • Automatic recycling manual operator shows valve position at all times
  • Built-in auxiliary contacts to control burner or circulator relay
  • Two-wire
  • Dimensions: 5-5/8" H x 4-5/8" W x 2-3/4" D

SPECIFICATIONS

AMP
0.2
Depth
2-5/8 in
End Connection 2
Sweat
End Connections
Sweat
Height
5-7/8 in
Maximum Pressure
50 psi
Maximum Temperature
240
Type
W1361103
Volts
24V
Width
4-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday