Whitehaven® WHITEHAVEN UC 24 SHORT APRON SINK

Part #K5664-GRL  |  Item #7942215  |  Manufacturer Part #5664-GRL

Type:

K5664-GRL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits minimum 24-inch base cabinet width
  • Single bowl
  • 9-inch depth
  • Shortened apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Self-Trimming apron overlaps the cabinet face for easy installation and beautiful results
  • No faucet holes
  • Center drain
  • Includes cutout templates

Documents

Specifications

ADA Compliant: No

Basin Depth: 9 in

Basin Length: 18-203/250 in

Basin Shape: Rectangle

Basin Width: 18-31/500 in

Collection: Whitehaven®

Color Finish: Lavender Grey

Color Finish Category: Greys

Depth: 21-29/50 in

Drain Location: Center

Height: 9-16/25 in

Length: 23-1/2 in

Number of Holes: No Hole

Origin: Domestic

Overall Depth: 21-9/16 in

Overall Height: 9-5/8 in

Overall Length: 23-1/2 in

Overall Width: 21-9/16 in

Sink Material: Cast Iron

Style: Traditional

Type: K5664-GRL

Width: 23-49/100 in

cUPC Certified: Yes