WHITLAM

1 gal Fast Set Plastic Clear Pipe Cement

Part #WAPR1  |  Manufacturer Part #APR1

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All Purpose Clear Regular Bodied Cement
  • Formulated to work with ABS, PVC and CPVC plastic pipe & fittings
  • Smooth consistency
  • Fast drying time
  • Can with handles
  • Made in the USA
  • Low VOC

Specifications

ASTM Specifications: [ASTM D-2235, ASTM D-2855]

Application: [PVC, CPVC, ABS]

Average Life: 3

Brand Model Compatibility: Sch. 40 & Sch. 80 ABS, PVC and Sch. 40 CPVC pipe.

CARB OTC LEED Compliant: No

Color: Clear

Color Finish: Clear

Color Finish Category: Clear

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Maximum Temperature: 120

Minimum Temperature: 40

Origin: Domestic

Pipe Compatibility: Plastic

Pressure Class: [200 psi for CPVC, 300 psi for PVC, 600 psi for ABS]

SCAQMD Compliant: Yes

Set Time: Fast Set

Size: 1 gal