WHITLAM

1 qt PVC Cement

Part #WHIPL32  |  Manufacturer Part #PL32

Size:

1 qt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clear Medium Bodied Cement
  • For small and medium diameter solvent weld Sch. 40 and Sch. 80 PVC pipe & fittings
  • Medium set - approx. 45 sec.
  • Low VOC
  • Made in the USA
  • Dauber top can
  • Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems

Documents

Specifications

ASTM Specifications: ASTM D-2564

Application: PVC

Average Life: 3

Brand Model Compatibility: Schedule 40 and Schedule 80 PVC Pipes

CARB OTC LEED Compliant: No

Color: Clear

Color Finish: Clear

Color Finish Category: Clear

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Maximum Temperature: 120

Melting Temperature: 40 F - 100 F

Minimum Temperature: 20

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

SCAQMD Compliant: Yes

Size: 1 qt