10 yd Open Mesh Sand Cloth

Part #WOM10  |  Item #349566  |  Manufacturer Part #OM10

$ 18.79 EACH

Length:

10 yd
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Nylon Open Mesh Abrasive Cloth
  • Waterproof and reusable
  • Not affected by most oils and solvents
  • Will not fill up or become clogged, due to its open mesh design
  • High grade aluminum oxide abrasive
  • Both sides of this abrasive cloth can be used, giving it a longer useful life
  • Extremely Flexible
  • Made in the USA

Specifications

Application: [Sanding, Copper Pipe]

Color: Brown

Length: 10 yd

Material: Aluminum Oxide

Minimum Temperature: 10

Origin: Domestic

Product Type: Sand Cloth

Size: 10 yd

Tool Type: Abrasive Pads

Width: 1-1/2 in