WHITLAM

19.2 oz PVC Purple Primer

Part #WPPL16  |  Manufacturer Part #PPL16

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low VOC Purple Primer
  • Used for cleaning, deglazing and softening ABS, PVC and CPVC pipe and fittings prior to application of cement
  • Formulated with a blend of powerful solvents which makes it a fast acting primer
  • Removes any glaze often found on plastic pipe and fittings and softens the plastic so that it will accept the solvent cement much more readily
  • At the same time it dyes the plastic surface purple to show where the primer has been applied.
  • Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
  • Made in the USA
  • Dauber top can

Documents

Specifications

ASTM Specifications: ASTM F-656

Application: [PVC, CPVC, ABS]

Average Life: 3

Brand Model Compatibility: Schedule 40 and Schedule 80 PVC Pipes

CARB OTC LEED Compliant: No

Color: Purple

Color Finish: Purple

Color Finish Category: Purples

GSA Approved: No

IAPMO Listed: No

Material: Acetone

Maximum Temperature: 120

Minimum Temperature: 0

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Pipe Compatibility: PVC

Product Type: Primer

SCAQMD Compliant: Yes

Set Time: Fast Set

Size: 16 oz