1 gal Glycerin Antifreeze
Frost-Proof 1 gal Glycerin Antifreeze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Has The Lubrizol Corporation approval for FBC Systems
- Spears approved for Flameguard® and Ever TUFF®
- Glycerin (48%) based Anti-freeze and heat transfer liquid formulated for CPVC Systems and all types of wet fire sprinkler systems
- Will not support bacterial growth and eliminates possibility of contaminating domestic and potable water systems.
- "General Recognized as Safe" (GRAS) by the FDA.
- Nonflammable and non-corrosive
- NFPA Compliant, conforms the NFPA standards to allow for direct replacement of anti-freeze in the system.
- Provides burst protection to -50°F
- Made in the USA
- No dilution is required
Documents
Specifications
- Application:
- Fire Protection
- Average Life:
- 3 yr
- Collection:
- Frost-Proof
- Color:
- Orange
- Color Finish Category:
- Oranges
- Material:
- Glycerin
- Maximum Temperature:
- 250
- Minimum Temperature:
- -15
- Origin:
- Domestic
- Product Type:
- Anti-freeze
- SCAQMD Compliant:
- Yes
- Size:
- 1 gal