5 gal Glycerin Pail

This product has been replaced by

Hercules® Orange Anti-freeze
Hercules® 5 gal Orange Anti-freeze
Manufacturer Part #35248
You last purchased this on
 
WHITLAM

Frost-Proof 5 gal Glycerin Pail

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Hercules® Orange Anti-freeze
Hercules® 5 gal Orange Anti-freeze
Manufacturer Part #35248
WHITLAM

Frost-Proof 5 gal Glycerin Pail

  • Fast #
  • Part #WFPGL5
  • Item #7016910
  • Manufacturer Part #FPGL5
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Has The Lubrizol Corporation approval for FBC Systems
  • Spears approved for Flameguard® and Ever TUFF®
  • Glycerin (48%)based Anti-freeze and heat transfer liquid formulated for CPVC Systems and all types of wet fire sprinkler systems
  • Will not support bacterial growth and eliminates possibility of contaminating domestic and potable water systems.
  • "General Recognized as Safe" (GRAS) by the FDA.
  • Nonflammable and non-corrosive
  • NFPA Compliant, conforms the NFPA standards to allow for direct replacement of anti-freeze in the system.
  • Provides burst protection to -50°F
  • Made in the USA
  • No dilution is required
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Average Life:
3 yr
Collection:
Frost-Proof
Color:
Orange
Color Finish Category:
Oranges
Material:
Glycerin
Maximum Temperature:
250
Minimum Temperature:
-15
Origin:
Domestic
Product Type:
Anti-freeze
SCAQMD Compliant:
Yes
Size:
5 gal