5 gal Red Glycol

This product has been replaced by

Hercules® Red Anti-freeze
Hercules® CRYO-TEK FIRE PG38 FIRE SYSTEM ANTI-FREEZE - 5 GAL
Manufacturer Part #35246
You last purchased this on
 
WHITLAM

Frost-Proof 5 gal Red Glycol

  • Fast #
  • Part #WFPPG5
  • Item #7016902
  • Manufacturer Part #FPPG5
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Hercules® Red Anti-freeze
Hercules® CRYO-TEK FIRE PG38 FIRE SYSTEM ANTI-FREEZE - 5 GAL
Manufacturer Part #35246
WHITLAM

Frost-Proof 5 gal Red Glycol

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides burst protection to -50°F
  • NFPA Compliant, conforms the NFPA standards to allow for direct replacement of anti-freeze in the system.
  • Propylene glycol (38%) based Anti-freeze and heat transfer liquid formulated for metal wet fire sprinkler systems.
  • Will not support bacterial growth and eliminates possibility of contaminating domestic and potable water systems.
  • When used undiluted, will protect against freeze damage and ensure flow in the system.
  • Made in the USA
  • Premixed Anti-Freeze
  • "General Recognized as Safe" (GRAS) by the FDA.
  • No dilution is required
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Average Life:
3 yr
Collection:
Frost-Proof
Color:
Red
Material:
Plastic
Material Type:
Propylene Glycol
Origin:
Domestic
Product Type:
Glycol
SCAQMD Compliant:
Yes
Size:
5 gal
Temperature Range:
Up to -50 Deg F (Up to -46 Deg C)