16 oz. Hand Cleaner
This product has been replaced by
Manufacturer Part #GWP16
Glue-Wash 16 oz. Hand Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removes paint, foam sealants, silicones and more
- Biodegradable and safe for skin
- Safely removes ABS, PVC and CPVC plastic solvent cement from hands.
- Made in the USA
- Contains lanolin to protect skin
- Great for everyday use
Specifications
- Application:
- Hand Cleaning
- Collection:
- Glue-Wash
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 16 oz
- UL Listed:
- No