WHITLAM

Seal-Tyte 1 gal Boiler Sealer

Part #WSTS1  |  Manufacturer Part #STS1

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium nonmetallic liquid boiler sealer with special anti-corrosion inhibitors
  • Liquid boiler sealer for all steam systems
  • Fills and seals holes and cracks in steam boilers
  • Not for use in boilers containing anti-freeze
  • Saves time and money in repairing smalls leaks.
  • Prevents the formation of scale and rust
  • Designed to seal leaks while conditioning and lubricating the system for top performance.
  • Made in the USA

Specifications

Application: Boiler Sealer

Average Life: 3

CARB OTC LEED Compliant: No

Collection: Seal-Tyte

Color: Clear

Color Finish: Clear

Color Finish Category: Clear

Material: Sodium Silicate

Maximum Temperature: 150

Minimum Temperature: 32

NSF Certified: No

Origin: Domestic

SCAQMD Compliant: Yes

Size: 1 gal

Temperature Range: -50 to 400 Deg F

Type: Sealer

UL Listed: No