16 oz PVC White Pipe Joint Compound
Select-Unyte 16 oz PVC White Pipe Joint Compound
Frequently Purchased Together
Product Details
- For use on all types of metal and plastic threaded connections
- Non-separating
- Smooth, grit free, completely homogenized white PTFE paste
- It will never harden.
- Nontoxic/noncombustible
- Will not transfer taste or odor to the system being sealed.
- Safe for PVC and CPVC
- Adheres to oily threads
- Made in the USA
- Anti-galling compound making it possible to disassemble pipes and bolts easily after years of service
Documents
Specifications
- ANSI:
- ANSI LC 7-2009
- Average Life:
- 3 yr
- CARB OTC LEED Compliant:
- No
- Collection:
- Select-Unyte
- Color:
- White
- Color Finish Category:
- Whites
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 450
- Minimum Temperature:
- -50
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Size:
- 16 oz
- Temperature Range:
- -50 to 400 Deg F
- Type:
- WTF
- UL Listed:
- Yes