32 oz. Plastic Blue Pipe Cement
SharkBite® 32 oz. Plastic Blue Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for Pool/Spa installations and repairs
- One Step Cement
- Aqua Blue Medium Bodied cement
- Great for flexible PVC
- Low VOC
- Works well on wet pipe
- Allows for immediate pressure testing
- Fast Set - approx. 20 sec.
- Made in the USA
- For use on all classes of PVC pressure pipe, except Sch. 80
Documents
Specifications
- ASTM:
- ASTM D-2564
- Application:
- Pool and Spa
- Average Life:
- 3 yr
- Brand Model Compatibility:
- Schedule 40 and Schedule 80 PVC Pipes
- CARB OTC LEED Compliant:
- No
- Collection:
- SharkBite®
- Color:
- Blue
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 120
- Minimum Temperature:
- 0
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz