1 QT TYPE 555 Yellow Pipe Dope
TU-Type 555 1 QT TYPE 555 Yellow Pipe Dope
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Completely homogenized and free of any valve destroying grit
- Adheres to oily threads
- Yellow soft set, odor free, all purpose, non seizing thread sealing compound
- Easy cleanup
- Safe for PVC & CPVC
- Nontoxic/noncombustible
- Will never harden, and is an anti-galling compound making it possible to disassemble pipes and bolts easily after years of service
- Will not transfer any taste or order to the system being sealed
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI LC 7-2009
- Average Life:
- 3 yr
- CARB OTC LEED Compliant:
- No
- Collection:
- TU-Type 555
- Color:
- Yellow
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Maximum Temperature:
- 400
- Minimum Temperature:
- -50
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- SCAQMD Compliant:
- Yes
- Size:
- 32 oz
- Temperature Range:
- -50 to 400 Deg F
- Type:
- Thread Compound
- UL Listed:
- Yes