32 oz. Blue Pipe Cement
Weatherproof™ 32 oz. Blue Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Formulated for wet or dry conditions and/or conditions where quick pressurization is desired
- Fast set - approx. 20 sec.
- Aqua Blue Medium Bodied cement
- Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
- Great for Flexible PVC pipe
- Allows for immediate pressure
- Works well on wet or dry pipe
- One Step Cement
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM D-2564
- Application:
- Residential, Commercial
- Average Life:
- 3 yr
- Brand Model Compatibility:
- Schedule 40 and Schedule 80 PVC Pipes
- CARB OTC LEED Compliant:
- No
- Collection:
- Weatherproof™
- Color:
- Blue
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 120
- Minimum Temperature:
- 0
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz