10 in. Cable Tie in Blue (Pack of 100)
10 in. Cable Tie in Blue (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for bag and sack tying
- Greatly reduces risk of contamination
- Suited for electrical cabling application in areas adjacent to the manufacturing process
- Color: Blue
- Size: 10"
- X-Ray visible
- Blue in color to assist in detection
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Metal
- NSF Certified:
- No
- Package Quantity:
- Pack of 100
- UL Listed:
- No