Wholesale Safety

6 in. Metal Detectable Cable Tie in Blue

Part #W803010  |  Manufacturer Part #803010

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suited for electrical cabling application in areas adjacent to the manufacturing process
  • Ideal for bag and sack tying
  • Greatly reduces risk of contamination
  • Blue in color to assist in detection
  • X-Ray visible
  • Color: Blue
  • Size: 6"

Specifications

Color Finish: Blue

Color Finish Category: Blues

FM Approved: No

IAPMO Listed: No

Length: 6 in

NSF Certified: No

UL Listed: No