6 in. Polycarbonate Enclosure

Part #WHWP60604CHQR  |  Item #7246993  |  Manufacturer Part #HW-P60604CHQR

$ 154.23 EACH

Height:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Constructed of Polycarbonate material
  • Continuous hinge with quick-release padlockable latches
  • Poured seamless gasket provides a water-tight and dust-tight seal

Specifications

Depth: 4 in

Height: 6 in

Material: Plastic

Material Type: Polycarbonate

NEMA Specifications: [NEMA 3R, NEMA 4, NEMA 4X, 6P, NEMA 12]

Temperature Rating: 240

Type: WHWP60604CHQR

UL Listed: Yes

Width: 6 in