0 items

Wiegmann EM & Company SC Series 10-1/8 x 10-1/8 in. Pre-Galvanized Steel and Plastic Screw Cover Pull Box Enclosure

WSC1010

Depth

Starting at $44.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • No gasket required
  • Slip on, reversible cover
  • Smooth, seamless sides, front and back

SPECIFICATIONS

CSA Certified
Yes
Collection
SC Series
Color Finish
Grey
Depth
4-3/16 in
Gauge
16
Height
10-1/8 in
Material
Plastic, Pre-Galvanized Steel
Material Type
Polyester
NEMA Specifications
NEMA 1
UL Listed
Yes
Width
10-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday