0 items

Wiegmann EM & Company RSC Series 24-1/8 x 24-1/8 in. Carbon Steel, Pre-Galvanized Steel and Plastic Screw Cover Enclosure

WRSC2424

Depth

Starting at $375.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cover design permits easy removal without extracting cover screws
  • Flat, removable cover fastened with plated steel screw
  • Mounting holes on back of box
  • Removable concentric knockouts on bottom of enclosure

SPECIFICATIONS

CSA Certified
Yes
Collection
RSC Series
Color Finish
Grey
Depth
8-3/16 in
Gauge
16
Height
24-1/8 in
Material
Carbon Steel, Plastic, Pre-Galvanized Steel
Material Type
Polyester
NEMA Specifications
NEMA 1, NEMA 3R
UL Listed
Yes
Width
24-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday