Wiegmann EM & Company SC Series 15-1/8 x 15-1/8 x 6-3/16 in. Pre-Galvanized Steel and Plastic Wall Mount Screw Cover

WSC151506

Depth

6-3/16 in

$100.07

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • No gasket required
  • Slip on, reversible cover
  • Smooth, seamless sides, front and back

SPECIFICATIONS

CSA Certified
Yes
Collection
SC Series
Color Finish
Grey
Depth
6-3/16 in
Gauge
16
Height
15-1/8 in
Material
Plastic, Pre-Galvanized Steel
Material Type
Polyester
NEMA Specifications
NEMA 1
UL Listed
Yes
Width
15-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday