Wiegmann®

RSCG Series 4-3/50 x 4-3/50 in. Carbon Steel, Pre-Galvanized Steel and Plastic Wall Mount Wiring Through

Part #WRSCG040424  |  Manufacturer Part #RSCG040424

Depth:

4-3/50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trough and cover fabricated from 16 gauge carbon steel
  • Drip shield top and smooth seamless sides, front and back, prevent rain, snow, and sleet from entering the enclosure
  • Embossed mounting holes are conveniently located on the back
  • A slip-on removable cover is securely fastened with screws located along the bottom edge
  • Knockouts are provided on bottom of enclosure

Documents

Specifications

Application: [Outdoor, Indoor, Protection]

CSA Certified: Yes

Coating: Polyester

Collection: RSCG Series

Color Finish: Galvanized Steel

Color Finish Category: Stainless Steel

Depth: 4-3/50 in

Gauge: 16

Height: 4-3/50 in

Length: 24-13/100 in

Material: [Carbon Steel, Pre-Galvanized Steel, Plastic]

Material Type: Polyester

NEMA Specifications: [NEMA 3R, NEMA 1]

Type: WRSCG040424

UL Listed: Yes