SC Series 4-1/8 x 4-1/8 x 4-3/16 in. Pre-Galvanized Steel and Plastic Screw Cover Pull Box Enclosure

Part #WSC040404  |  Item #7247022  |  Manufacturer Part #SC040404

$ 8.73 EACH

Depth:

4-3/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fabricated from 16 gauge steel
  • Flat removable covers fastened with plated steel screws
  • Cover design permits easy removal without extracting cover screws
  • Mounting holes on back of box
  • Removable concentric knockouts on all four sides

Documents

Specifications

Application: [Commercial, Industrial]

CSA Certified: Yes

Coating: Polyester

Collection: SC Series

Color Finish: Galvanized Steel

Color Finish Category: Greys

Depth: 4-3/16 in

Gauge: 16

Height: 4-1/8 in

Material: [Pre-Galvanized Steel, Plastic]

Material Type: Polyester

NEMA Specifications: NEMA 1

Type: WSC040404

UL Listed: Yes

Width: 4-1/8 in