1-1/2 x 1/8 in. Center Back Mount Pressure Gauge in Stainless SteeL

You last purchased this on
 
WIKA

1-1/2 x 1/8 in. Center Back Mount Pressure Gauge in Stainless SteeL

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

1-1/2 x 1/8 in. Center Back Mount Pressure Gauge in Stainless SteeL

  • Fast #
  • Part #W9118128
  • Item #1364264
  • Manufacturer Part #131.11
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compact size
  • Precision movement for accurate readings
  • WIKA 131.11 Gauges feature all Stainless Steel construction for aggressive media applications
  • Signature seat & chrome tank lever
  • Includes trim & lid
  • 2 1/4" exposed trap
  • Made in the USA
  • Requires Certification

Specifications

Color Finish Name:
Stainless Steel
Diameter:
1-1/2 in
Pressure - Low:
0