WIKA

1-5/8 in. U-Dim Thermowell

Part #W75TH2R015CC  |  Manufacturer Part #THERMOWELL

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WIKA thermowells are recommended for hostile and aggressive media applications of bimetal thermometers
  • Wide variety of materials available flanged, threaded, welded and sanitary process connections
  • Straight, stepped and tapered shank configurations

Documents

Specifications

Color Finish: Stainless Steel

Diameter: 1-5/8 in

End Connection 1: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: Stainless Steel

Type: Thermowell