4-1/2 x 1/4 in. NPT 100 psi Aluminum Pointer, Brass Restrictor, Copper Alloy Movement and Stainless Steel Case Pressure Gauge
4-1/2 x 1/4 in. NPT 100 psi Aluminum Pointer, Brass Restrictor, Copper Alloy Movement and Stainless Steel Case Pressure Gauge
Frequently Purchased Together
Product Details
- Reliable and economical
- Cleaned for oxygen service
- Suitable for all media that will not obstruct the pressure system or attack copper alloy parts
Documents
Specifications
- ASME:
- ASME B40.100 Grade 1A
- Application:
- HVAC
- CE Approved:
- No
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 1A
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-3/20 in
- Material:
- Aluminum, Brass, Copper Alloy, Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- UL Listed:
- No
- Weight:
- 0.8 lb