WIKA

1/4 in. 5000 psi NPT Pressure Snubber

Part #W4341511  |  Manufacturer Part #910.12

Maximum Pressure:

5000 psi
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WIKA Accessories complete the package for instrumentation installation requirements such as over pressure control, pulsation dampening and steam service
  • Mounting Hardware Included
  • Enhanced Height
  • Faucet Shown Not Included
  • Hand Forged Wrought Iron With Durable Powder Coat Finish
  • Black Color

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 5000 psi

Type: W4341511