1/4 x 4 in. 100 psi Stainless Steel NPT Pressure Gauge
1/4 x 4 in. 100 psi Stainless Steel NPT Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Economical design
- Positive pressure ranges to 15,000 psi
- All stainless steel construction
- Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system
- Process industry - chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction
- With liquid filled case, for applications with high dynamic pressure pulsations or vibration
- Weather tight (NEMA 4X/IP66)
Documents
Specifications
- ASME:
- ASME B40.100
- Application:
- Industrial
- CE Approved:
- No
- Color Finish Name:
- White
- Depth:
- 1-44/83 in
- Diameter:
- 4 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- B
- Installation Type:
- Lower Mount
- Material:
- Stainless Steel, Aluminum
- Material Type:
- 304
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Product Type:
- Glycerin Filled
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- UL Listed:
- No
- Weight:
- 1.1 lb