WIKA

2-1/2 x 1/4 in. 100 psi Stainless Steel Lower Mount Pressure Gauge in Stainless Steel

Part #W9768700  |  Manufacturer Part #232.53

High Pressure:

100
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rugged construction provides resistance to most corrosive media and environments
  • Lower mount
  • Gauge features 316 SS wetted parts and 304 SS case and crimped ring
  • Can be liquid-filled in the field

Documents

Specifications

ASME Specifications: ASME B40.100

Color Finish: Stainless Steel

Diameter: 2-1/2 in

End Connection 1: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 100

Low Pressure: 0

Material: Stainless Steel

Maximum Pressure: 100 psi

Type: W9768700