2-1/2 x 1/4 in. 160 psi Stainless Steel Lower Mount Pressure Gauge
2-1/2 x 1/4 in. 160 psi Stainless Steel Lower Mount Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME B40.100
- Diameter:
- 2-1/2 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- Pressure - High:
- 160
- Temperature Range:
- -40 to 140 Deg F