2-1/2 x 1/4 in. 200 psi Stainless Steel Lower Mount Liquid Filled Pressure Gauge in Stainless Steel

You last purchased this on
 
WIKA

Bourdon 2-1/2 x 1/4 in. 200 psi Stainless Steel Lower Mount Liquid Filled Pressure Gauge in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

Bourdon 2-1/2 x 1/4 in. 200 psi Stainless Steel Lower Mount Liquid Filled Pressure Gauge in Stainless Steel

  • Fast #
  • Part #W9833557
  • Item #1347924
  • Manufacturer Part #233.53
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lower mount
  • Gauge features 316 SS wetted parts and 304 SS case and crimped ring
  • Rugged construction provides resistance to most corrosive media and environments
  • Can be liquid-filled in the field
  • Requires Certification

Specifications

ASME:
ASME B40.100, ASME B40.100 Grade 1A, ASME B40.100 Grade A
CE Approved:
No
Collection:
Bourdon
Color Finish Category:
Blacks
Color Finish Name:
Black, Stainless Steel, White Aluminum
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Material Type:
304, 316
NEMA:
NEMA IP65
NSF Certified:
No
Pressure - High:
200
Programmability:
Non-programmable
Smart Home Enabled:
No
Temperature Range:
-40 to 140 Deg F
UL Listed:
No