WIKA 2-1/2 x 1/4 in. 30 psi Stainless Steel Lower Mount Fill Pressure Gauge in Stainless Steel

W9833638

Diameter

2-1/2 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Field liquid-fillable
  • Made in the USA
  • These WIKA industrial series gauges feature all Stainless Steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
  • Welded case-to-socket connections

SPECIFICATIONS

Color Finish
Stainless Steel
Diameter
2-1/2 in
End Connection 1
Lower Mount

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday