2-1/2 x 1/4 in. 300 psi Liquid Filled Lower Mount Pressure Gauge in Stainless Steel
2-1/2 x 1/4 in. 300 psi Liquid Filled Lower Mount Pressure Gauge in Stainless Steel
Frequently Purchased Together
Product Details
- All stainless steel construction
- Positive pressure ranges to 15,000 psi
- Excellent load-cycle stability and shock resistance
- Process industry - chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction
- With liquid filled case for applications with high dynamic pressure pulsations or vibration
- Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system
- Weather tight (NEMA 4X/IP65)
Documents
Specifications
- ASME:
- ASME B40.100
- Application:
- Industrial
- Color Finish Name:
- White
- Depth:
- 1-13/50 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- A
- Installation Type:
- Lower Mount
- Material:
- Stainless Steel, Aluminum
- Material Type:
- 304
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4X
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Product Type:
- Glycerin Filled
- Temperature Range:
- -4 to 140 Deg F
- Weight:
- 0.44 lb