200 psi 35V Pressure Transmitter
200 psi 35V Pressure Transmitter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Programmable solid state switches
- Easy push button programming
- Ideal for pumps and compressors
- The large push buttons provide the user with tactile feedback for immediate confirmation that the touch event was registered by the transmitter
- The display is as large as possible and positioned at an angle so the pressure reading is visible from a distance of at least 10'
- It is used so alphanumeric messages are much easier to understand
- The pressure transmitter has award winning functionality and design
- Large led display
- Accuracy 1.0%
- The user friendly menu navigation layout features standardized menu navigation and display parameters
Specifications
- Application:
- Pressure
- End Connection 1:
- MNPT
- End Connection 2:
- NPT
- End Connections:
- MNPT x NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PBT
- NEMA:
- NEMA 4X
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Temperature Range:
- -4 to 158 Deg F
- Tool Type:
- Transmitter
- UL Listed:
- Yes
- Volts:
- 35V