200 psi Pressure Transmitter
200 psi Pressure Transmitter
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The rugged design provides resistance to vibration shock wide temperature variations rfi and other extreme environmental conditions that are typical of industrial and oem applications
- Eliminates the need for soft sealing materials which may deteriorate over time
- Pressure transmitter is precision engineered and manufactured to fit many industrial and oem pressure measurement applications
- Mini din connector included
- Primary applications include process control and automation, hydraulics, pneumatics, and machine controls
Specifications
- Application:
- Pressure
- CSA Certified:
- Yes
- End Connection 1:
- MNPT
- End Connection 2:
- NPT
- End Connections:
- MNPT x NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Temperature Range:
- 32 to 176 Deg F
- Tool Type:
- Transmitter
- UL Listed:
- Yes
- Volts:
- 30V