WIKA

200 psi Pressure Transmitter

Part #W52376591  |  Manufacturer Part #52376591

Maximum Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High performance design
  • Rugged construction for long life
  • Reliable and accurate
  • Pressure transmitter is the ideal solution for customers with demanding performance requirements in many industrial applications
  • It features high accuracy a robust design and is available with an exceptional number of options that make it suitable for an extremely broad range of pressure measurement applications
  • Highly reliable transmitter that is not affected by most adverse environmental conditions
  • This transmitter meets most application performance requirements when exposed to very low outdoor temperatures, extreme shock and vibration and aggressive media
  • A large number of options are available including different accuracy classes extended temperature ranges and customer specific pin assignments to provide compatibility with most industrial applications
  • Accuracy 0.5%

Lead Law Compliant

Specifications

Application: Pressure

CSA Certified: Yes

End Connection 1: MNPT

End Connection 2: NPT

End Connections: MNPT x NPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

High Pressure: 200

Lead Law Compliant: Yes

Low Pressure: 0

Material: Stainless Steel

Material Type: 316L

Maximum Pressure: 200 psi

Temperature Range: 32 to 176 Deg F

Tool Type: Transmitter

Type: Pressure Transmitter

UL Listed: Yes

Volts: 36V