30 psi Lower Mount Pressure Gauge
30 psi Lower Mount Pressure Gauge
Frequently Purchased Together
Product Details
- For use with hydraulic and pneumatic pumps, compressors, water systems and regulators
- Cleaned for oxygen service
- Suitable for fluid medium which does not clog connection port or corrode copper alloy
Documents
Specifications
- ASME:
- ASME B40.100
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-1/10 in
- Material:
- Brass, Copper Alloy
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Temperature Range:
- -40 to 60 Deg C (-40 to 140 Deg F)