Not For Potable Use 3/4 X 3-1/2 BRS Bimetal WELL TH5R035
Not For Potable Use 3/4 X 3-1/2 BRS Bimetal WELL TH5R035
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/2 in
- Material:
- Brass