0 items

Wika 4-1/2 in. Pressure Gauge

W98

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Diameter
4-1/2 in
End Connection 1
Lower Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
High Pressure
600
Material
Plastic, Stainless Steel
Material Type
Thermoplastic
Pressure Class
0-600#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday