4-1/2 in. Bourdon Tube Pressure Gauge 0-60 psi
4-1/2 in. Bourdon Tube Pressure Gauge 0-60 psi
Frequently Purchased Together
Product Details
- Reliable and economical
- Suitable for all media that will not obstruct the pressure system or attack copper alloy parts
- Stainless steel case
Documents
Specifications
- ASME:
- ASME B40.100
- Application:
- General Purpose
- Color Finish Name:
- White
- Depth:
- 1-3/20 in
- Diameter:
- 4-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- 1A
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel, Plastic
- Maximum Temperature:
- 140
- Pressure - High:
- 60
- Pressure - Low:
- 0
- Pressure Class:
- 60#
- Temperature Range:
- -40 to 140 Deg F
- Weight:
- 0.8 lb