4-1/2 x 1/2 in. 160 psi Stainless Steel Lower Mount Pressure Gauge
4-1/2 x 1/2 in. 160 psi Stainless Steel Lower Mount Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B40.100
- Diameter:
- 4-1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- Pressure - High:
- 160
- Temperature Range:
- -40 to 150 Deg F