WIKA

4 in. 160 psi Stainless Steel Liquid Filled Gauge 1/2 in. MNPT

Part #W9832624  |  Manufacturer Part #233.54

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These WIKA industrial series gauges feature all Stainless Steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
  • Welded case-to-socket connections
  • Field liquid-fillable
  • Made in the USA

Documents

Specifications

Color Finish: Stainless Steel

Diameter: 4 in

End Connection 1: Lower Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Low Pressure: 0

Material: Stainless Steel

Maximum Pressure: 160 psi

Pressure Class: 0-160#

Type: W9832624