4 in. 2000 psi Stainless Steel Liquid Filled Gauge 1/2 in. MNPT Lower Mount
Model 233.54 4 in. 2000 psi Stainless Steel Liquid Filled Gauge 1/2 in. MNPT Lower Mount
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Welded case-to-socket connections
- Field liquid-fillable
- These WIKA industrial series gauges feature all stainless steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
- All stainless steel construction
- Pressure ranges up to 15,000 psi
- FlexWindow™ option with integrated pressure compensation and 100% case fill
- Vibration and shock resistant (with liquid filling)
- Made in the USA
Documents
Specifications
- ASME:
- ASME B40.100 Grade 1A
- Application:
- Chemical, Environmental Technology, Industrial, Mining, Offshore, Petrochemical, Power Substation
- Collection:
- Model 233.54
- Color Finish Name:
- Black, Stainless Steel, White
- Depth:
- 1-19/20 in
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Grade:
- 1A
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Glass, Glycerin, Rubber, Stainless Steel
- Material Type:
- 300, 304, 316, 316L, Buna-N
- Maximum Temperature:
- 212
- NEMA:
- NEMA 4, NEMA 4X, NEMA IP65
- Pressure - High:
- 2000
- Pressure - Low:
- 0
- Pressure - Maximum:
- 15000 psi
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- Weight:
- 1.76 lb