WIKA
4 in. 300 psi 1/4 in. MNPT Water Gauge
Part #W4233761 | Item #1348002 | Manufacturer Part #111.10
Maximum Pressure:
300 psiProduct Details
- Reliable and economical
- Suitable for all media that will not obstruct the pressure system or attack copper alloy parts
Specifications
ASME Specifications: ASME B40.100
Application: Fire Protection
Coating: [Zinc Plated, Painted]
Color Finish: Black
Depth: 1-9/50 in
Diameter: 4 in
End Connection 1: MNPT
End Connections: MNPT
FM Approved: Yes
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Grade: B
High Pressure: 300
Installation Type: Lower Mount
Lead Law Compliance Level: Not Approved for Potable Water Applications
Low Pressure: 0
Material: Plastic
Material Type: Polycarbonate
Maximum Pressure: 300 psi
Maximum Temperature: 140
Pressure Class: 300#
Product Type: Fire Sprinkler Gauge
Temperature Range: -40 to 140 Deg F
Type: W4233761
UL Listed: UL 393
Weight: 0.35