4 x 1/4 in. NPT 80 psi Brass Restrictor, Copper Alloy Bourdon Tube and Plastic Pressure Gauge
4 x 1/4 in. NPT 80 psi Brass Restrictor, Copper Alloy Bourdon Tube and Plastic Pressure Gauge
Frequently Purchased Together
Product Details
- Accuracy +/- 3-2/3%
- Models for water and air systems
Documents
Specifications
- ASME:
- ASME B40.100
- Application:
- Fire Sprinkler Systems
- CE Approved:
- No
- Color Finish Name:
- Black
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- B
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Copper Alloy, Plastic
- Material Type:
- Polycarbonate
- NSF Certified:
- No
- Pressure - High:
- 80
- Pressure - Low:
- 0
- Pressure - Maximum:
- 250 psi
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- UL Listed:
- Yes
- Weight:
- 0.35 lb
- Width:
- 1-9/50 in