4 x 1/2 in. 0-600 psi Stainless Steel Liquid Filled Pressure Gauge
4 x 1/2 in. 0-600 psi Stainless Steel Liquid Filled Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Welded case-to-socket connections
- Field liquid-fillable
- These WIKA industrial series gauges feature all Stainless Steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
- Made in the USA
Documents
Specifications
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Pressure - High:
- 600
- Pressure - Low:
- 0